Beli Makita Hm0871C di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    Mulai

    Rp11.999.900

    Makita Demolition Hammer SDS Max (Mesin Bobok Beton)
    atribut:
    • Kecepatan Pukulan: 950 - 1.900 ipm
  2. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  3. Makita Electric Breaker Anti Vibration
    Mulai

    Rp43.999.900

    Makita Electric Breaker Anti Vibration
    atribut:
    • Hex Shank: 28.6 mm (1-1/8 Inch)
    • Kecepatan Pukulan: 1.100ipm
    • Electrical Power (W): 2000
  4. Makita Demolition Hammer (Mesin Bobok Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    Makita Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Hex Shank: 30 mm (1-3/16 Inch)
    • Kecepatan Pukulan: 730-1.450ipm
    • Electrical Power (W): 1.51
  5. Makita Corded Demolition Hammer & Breaker Hammer
    Mulai

    Rp21.999.900

    Makita Corded Demolition Hammer & Breaker Hammer
    Deskripsi:
    Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • No. of Speed Settings: Continuous
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  6. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  7. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  8. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  10. INGCO Demolition Breaker
    Mulai

    Rp2.099.900

    INGCO Demolition Breaker
    Deskripsi:
    INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
  11. RYU Demolition Hammer (Mesin Bobok Beton)
    Mulai

    Rp2.199.900

    RYU Demolition Hammer (Mesin Bobok Beton)
    atribut:
    • Frekuensi: 50/60Hz
  12. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  13. BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Mulai

    Rp34.999.900

    BOSCH Demolition & Breaker Hammer Corded (Mesin Bobok Beton)
    Deskripsi:
    Chipper-style demolition hammers perform light chiseling, especially where the goal is to avoid damaging surrounding areas. They are held horizontally and used overhead and on walls or other vertical surfaces. Their L-shape orients the motor and transmission vertically to make the hammer more compact than other styles and center the weight of the tool for optimal balance. Their grip positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit. These demo hammers accept SDS-Max bits and are used for applications such as cleaning up concrete and removing tile and brick.
    atribut:
    • UNSPSC: 27112705
    • Motor Type: Electric
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Voltage (V): 120 (AC)
  14. INGCO Demolition Jack Hammer
    Mulai

    Rp2.299.900

    INGCO Demolition Jack Hammer
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  15. BOSCH Breaker Hammer (Meisn Bobok Beton)
    Mulai

    Rp28.999.900

    BOSCH Breaker Hammer (Meisn Bobok Beton)
    atribut:
    • K3L License: Yes
  16. PRO-QUIP Demolition Hammer
    Mulai

    Rp2.899.900

    PRO-QUIP Demolition Hammer
    atribut:
    • Input Voltage (V): 220-240
    • Input Frequency (Hz): 50
    • Input Electrical Power (W): 1500
    • Working Power (J): 45
    • Working Speed (BPM): 1400
Daftar Harga Makita Hm0871C Terbaru November 2026
Makita Demolition Hammer SDS Max (Mesin Bobok Beton)Rp11.999.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Makita Electric Breaker Anti VibrationRp43.999.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Demolition Hammer (Mesin Bobok Beton)Rp20.999.900
Makita Mesin Bobok BetonRp3.999.900
Makita Corded Demolition Hammer & Breaker HammerRp21.999.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp3.699.000

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)